This item is Discontinued.

Zoro Select Supply Cart, 4 Shelves, 600 lb. ZX236-U5-AS

Supply Cart, 4 Shelves, 600 lb. (Discontinued)

  • Mfr # ZX236-U5-AS
  • Zoro # G2250571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX236-U5-AS
Zoro #
G2250571
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
48"
Overall Length
40"
Overall Width
23"
Shelf Width
22"
Shelf Length
36"
Caster Width
1-1/4"
Caster Dia.
5"
Shelf LxW
36 in x 22 in

Details

Color
Stainless
Load Capacity
600 lb.
Item
Supply Cart
Number of Shelves
4
Caster Type
(4) Swivel
Gauge
20
Finish
Polished
Distance Between Shelves
12"
Caster Material
Thermorubber
Construction
Welded Stainless Steel
Features
Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
Capacity per Shelf
150 lb.
Includes
4 Shelves

Description

Supply Cart, Load Capacity 600 lb, Number of Shelves 4, Shelf Length 36 in, Shelf Width 22 in, Distance Between Shelves 12 in, Finish Polished, Overall Length 40 in, Overall Width 23 in, Overall Height 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.