This item is Discontinued.

Zoro Select Supply Cart, 5 Shelves, 600 lb. ZY236-U5-AS

Supply Cart, 5 Shelves, 600 lb. (Discontinued)

  • Mfr # ZY236-U5-AS
  • Zoro # G2250556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZY236-U5-AS
Zoro #
G2250556
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
53"
Overall Length
40"
Overall Width
23"
Caster Width
1-1/4"
Shelf Length
36"
Shelf Width
22"
Caster Dia.
5"
Shelf LxW
36 in x 22 in

Details

Color
Stainless
Load Capacity
600 lb.
Item
Supply Cart
Number of Shelves
5
Construction
Welded Stainless Steel
Finish
Polished
Gauge
20
Features
Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
Caster Type
(4) Swivel
Caster Material
Thermorubber
Distance Between Shelves
10"

Description

Supply Cart, Load Capacity 600 lb, Number of Shelves 5, Shelf Length 36 in, Shelf Width 22 in, Distance Between Shelves 10 in, Finish Polished, Overall Length 40 in, Overall Width 23 in, Overall Height 53 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.