This item is Discontinued.

Zoro Select Swivel Plate Caster, 280 lb., No Brake 16SZ08227S

Swivel Plate Caster, 280 lb., No Brake (Discontinued)

  • Mfr # 16SZ08227S
  • Zoro # G6227216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16SZ08227S
Zoro #
G6227216
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Plate Thickness
1/4"
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Monoprene
Load Rating
280 lb
Number of Wheels
1
Caster Temp. Range
-40 Degrees to 180 Degrees F
Extended Lead
No
Caster Wheel Bearings
Ball
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range Available
Yes
Caster Plate Hole Pattern
B
Frame Material
Steel
Caster Product Group
Swivel Caster
Caster Core Material
Steel
Non-Marking
Yes
Item
Plate Caster
Caster Frame Material
Steel
Thread Guards
No
Caster Raceway
Double Ball
Inside Bolt Hole Spacing
3 in x 3 in
Plate Caster Bolt Hole Pattern
B
Caster Max. Temp.
180 Degrees F
Frame Finish
Zinc Plated
Wheel Color
Black
Durometer
70 Shore A
Application
Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Core Color
Silver
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Min. Temp.
-40 Degrees F
Tread Shape
Standard
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Load Rating Range
Light
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Monoprene

Description

Swivel, Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Monoprene, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.