Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Plate Cstr, Polyurethane, 4in, 750lb 930PD04201S

Swivel Plate Cstr, Polyurethane, 4in, 750lb (Discontinued)

  • Mfr # 930PD04201S
  • Zoro # G4574911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930PD04201S
Zoro #
G4574911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Caster Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
750 lb
Number of Wheels
1
Caster Temp. Range
-40 Degrees to 180 Degrees F
Extended Lead
No
Frame Finish
Zinc Chromate
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Item
Plate Caster
Caster Min. Temp.
-40 Degrees F
Wheel Color
Blue
Thread Guards
No
Caster Wheel Bearings
Roller
Caster Raceway
Double Ball
Caster Core Material
Aluminum
Durometer
55 Shore D
Includes
Top Grease Seal
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Temp. Range Available
Yes
Non-Marking
Yes
Caster Plate Hole Pattern
B
Caster Product Group
Swivel Caster
Caster Frame Material
Steel
Replacement Wheel
Mfr. No. PD0420112G
Frame Material
Steel
Caster Max. Temp.
180 Degrees F
Inside Bolt Hole Spacing
3 in x 3 in
Core Color
Silver
Caster Swivel Lock Type
No Lock Included
Plate Caster Bolt Hole Pattern
B
Load Rating Range
Light Medium
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.