Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Plt Cstr, Polyurethane, 6in, 1050 lb 68PY06228S80A

Swivel Plt Cstr, Polyurethane, 6in, 1050 lb (Discontinued)

  • Mfr # 68PY06228S80A
  • Zoro # G5836896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PY06228S80A
Zoro #
G5836896
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8-3/32"
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
5/16"
Caster Plate Size
4-1/2" x 6-1/4"
Plate Size
4-1/2" x 6-1/4"
Plate Thickness
5/16''
Mounting Plate Size
4 1/2 in x 6 1/4 in

Description

Swivel, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.