Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Swivel Stem Caster, TPR, 3 in., 140 lb. OP03PRN100SWGR02G

Swivel Stem Caster, TPR, 3 in., 140 lb. (Discontinued)

  • Mfr # OP03PRN100SWGR02G
  • Zoro # G2572398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP03PRN100SWGR02G
Zoro #
G2572398
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Stem Length
1 7/16 in
Wheel Dia.
3 in
Overall Height
4 9/32 in
Stem Dia.
7/16 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Load Rating
140 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Rubber
Application
Laboratory Equipment, IV Stands, Mobile Computer Stands/Carts, Medical equipment
Non-Marking
Yes
Number of Wheels
1
Core Color
Gray
Caster Raceway
Delrin(R)
Wheel Color
Gray
Caster Wheel Bearings
Delrin
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Temp. Range
-45 Degrees to 180 Degrees F
Caster Brake Included
No
Caster Core Material
Polyolefin
Frame Finish
Nylon
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Core Material
Polyolefin
Operating Temperature Range
-45 Degrees to 180 Degrees F
Swivel Raceway Type
Delrin(R)
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Friction Ring, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.