This item is Discontinued.

Zoro Select Swivel Stem Caster, TPR, 4 in., 275 lb. NG04AMP125SWXRN2G

Swivel Stem Caster, TPR, 4 in., 275 lb. (Discontinued)

  • Mfr # NG04AMP125SWXRN2G
  • Zoro # G2496916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG04AMP125SWXRN2G
Zoro #
G2496916
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Stem Length
2 1/4 in
Overall Height
5 13/32 in
Wheel Dia.
4 in
Stem Dia.
13/16 in
Caster Thread Size
1/2-13

Details

Item
Stem Caster
Caster Stem Type
Round
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Rubber
Application
Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Hospital Carts, Animal Cages
Non-Marking
Yes
Number of Wheels
1
Caster Temp. Range Available
Yes
Caster Core Material
Polyolefin
Caster Raceway
Double/Single Ball
Wheel Color
Gray
Caster Product Group
Swivel Caster
Caster Brake Included
No
Core Color
Gray
Caster Load Rating Range
Light-Duty
Frame Finish
Glass Filled Nylon
Caster Sub-Type
Swivel
Caster Wheel Bearings
Ball
Caster Temp. Range
-45 Degrees to 180 Degrees F
Includes
Thread Guards
Caster Wheel/Tread Material
Thermoplastic Rubber
Features
Maintenance Free, Sealed Precision Bearing Raceway, Smooth and Quiet, Total Lock Brake, Directional Lock, Resistance to Most Chemicals, Recessed Axle with Plastic Cap Covers
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double/Single Ball
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Round, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.