This item is Discontinued.

Zoro Select Swivl Stm Castr, Polyurthane, 5 in, 220 lb. 42550240400720010805

Swivl Stm Castr, Polyurthane, 5 in, 220 lb. (Discontinued)

  • Mfr # 42550240400720010805
  • Zoro # G2812397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42550240400720010805
Zoro #
G2812397
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Width
3/4 in
Stem Length
25/32 in
Wheel Dia.
5 in
Stem Dia.
5/32 in
Caster Thread Size
M12
Overall Height
5 3/4 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
220 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Medical
Non-Marking
Yes
Caster Brake Type
Total Lock Brake
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
Total Lock
Core Color
White
Caster Product Group
Swivel Caster with Total Lock
Caster Wheel Bearings
Ball
Standards
ICWM
Caster Load Rating Range
Light-Duty
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Raceway
Double/Single Ball
Caster Temp. Range
20 Degrees to 176 Degrees F
Swivel Raceway Type
Double/Single Ball
Swivel Lock Type
Total Lock
Operating Temperature Range
20 Degrees to 176 Degrees F
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Threaded, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.