This item is Discontinued.

Zoro Select Swivel Caster w/Swivel-Lock, Rubber, 8 in, 295 lb 16FF08527SL

Swivel Caster w/Swivel-Lock, Rubber, 8 in, 295 lb (Discontinued)

  • Mfr # 16FF08527SL
  • Zoro # G6806502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16FF08527SL
Zoro #
G6806502
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
11"
Wheel Dia.
8 in
Wheel Width
2 in
Caster Plate Size
4" x 4-1/2"
Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Plate Thickness
1/4"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Load Rating
295 lb
Number of Wheels
1
Core Color
Silver
Application
Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Frame Material
Steel
Includes
Swivel Lock
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Raceway
Double Ball
Thread Guards
No
Caster Wheel Bearings
Ball
Wheel Color
Gray
Plate Caster Bolt Hole Pattern
B
Caster Frame Material
Steel
Caster Max. Temp.
180 Degrees F
Caster Min. Temp.
-40 Degrees F
Frame Finish
Zinc Plated
Caster Core Material
Steel
Non-Marking
No
Item
Plate Caster
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Caster Swivel Lock Type
4-Position Directional Lock
Caster Product Group
Swivel Caster with 4-Position Directional Lock
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Load Rating Range
Light
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Steel
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Rubber

Description

Swivel, Plate Caster, Load Rating 295 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.