- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster w/Brake, 300 lb., Plate Type C
Shop Alternate Products
This Product is Discontinued
Colson
Swivel Plate Caster w/Brake, 300 lb., Plate Type C (Discontinued)
Mfr # 112457
Zoro # G2195943
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Colson
- MFR # 112457
- Zoro # G2195943
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-5/8" x 3-3/4" |
Caster Plate Size | 2-5/8" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 5/8 in x 3 3/4 in |
Mounting Height | 7 1/4 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 300 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Frame Material | Steel |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Caster Plate Thickness | 1/8" |
Item | Debris-Resistant Standard Plate Caster |
Plate Caster Bolt Hole Pattern | C |
Plate Thickness | 1/8" |
Core Color | Gray |
Caster Brake Type | Side Pedal Brake |
Non-Marking | Yes |
Caster Swivel Lock Type | No Lock Included |
Wheel Color | Gray |
Caster Temp. Range Available | Yes |
Frame Material | Steel |
Standards | ICWM |
Includes | Thread guards |
Extended Lead | No |
Inside Bolt Hole Spacing | 1-3/4 in x 2-3/4 in |
Caster Max. Temp. | 180 Degrees F |
Application | Food Service, Hospital Equipment, Institutional Equipment, Office Equipment, Store Fixtures, Utility Carts |
Caster Core Material | Polyolefin |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Thread Guards | Yes |
Durometer | 85 Shore A |
Caster Raceway | Double Ball |
Caster Plate Hole Pattern | C |
Caster Temp. Range | -30 Degrees to 180 Degrees F |
Caster Product Group | Swivel Caster with Brake |
Caster Min. Temp. | -30 Degrees F |
Wheel Bearing Type | Precision Ball |
Tread Shape | Standard |
Wheel/Tread Hardness | 85 Shore A |
Mounting Plate Bolt Hole Pattern | C |
Load Rating Range | 300 to 999 lb |
Includes Thread Guards | Yes |
Swivel Construction | Kingpin |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Soft |
Swivel Raceway Type | Double Ball |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Plastic |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.