Swivel Plate Caster w/Total-Lock, Polyur, 4in, 600lb (Discontinued)
- Mfr # 08IX04201S002G
- Zoro # G4804931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08IX04201S002G
Zoro #
G4804931
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Caster Plate Thickness
13/64"
Caster Plate Size
4" x 4-1/2"
Plate Thickness
97/500"
Mounting Plate Size
4 in x 4 1/2 in
Description
Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.