This item is Discontinued.

Zoro Select Swivel Plate Caster w/Total-Lock, Polyur, 8in, 900lb 930XA08252ST

Swivel Plate Caster w/Total-Lock, Polyur, 8in, 900lb (Discontinued)

  • Mfr # 930XA08252ST
  • Zoro # G4586513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930XA08252ST
Zoro #
G4586513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
900 lb
Number of Wheels
1
Thread Guards
No
Caster Raceway
Double Ball
Non-Marking
Yes
Inside Bolt Hole Spacing
3 in x 3 in
Caster Temp. Range Available
Yes
Caster Min. Temp.
-40 Degrees F
Item
Plate Caster
Plate Caster Bolt Hole Pattern
B
Caster Product Group
Swivel Caster with Total Lock
Caster Plate Hole Pattern
B
Durometer
55 Shore D
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Standards
NSF Listed
Replacement Wheel
Mfr. No. XA08205212G
Extended Lead
No
Caster Max. Temp.
180 Degrees F
Caster Brake Type
Total Lock Brake
Wheel Color
Blue
Caster Core Material
Polyolefin
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Temp. Range
-40 Degrees to 180 Degrees F
Includes
Top and Bottom grease Seals
Core Color
White
Caster Wheel Bearings
Delrin
Caster Frame Material
Steel
Frame Finish
Zinc Chromate
Caster Swivel Lock Type
Total Lock
Frame Material
Steel
Wheel Core Material
Polyolefin
Load Rating Range
Light Medium
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.