Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 1/2"-13 Hex Tap Bolt, Zinc Steel, 5 in L, 25 PK 502231-PG

1/2"-13 Hex Tap Bolt, Zinc Steel, 5 in L, 25 PK (Discontinued)

  • Mfr # 502231-PG
  • Zoro # G2843093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502231-PG
Zoro #
G2843093
UPC #
087302647447
Country of Origin
Multiple

Dimensions

Thread Size
UNC (Coarse)
Fastener Length
5 in
Head Width
3/4 in
Head Height
11/32 in
Length Under Head
5"
Thread Length
5"
Size
1/2"-13 x 5"
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Tap Bolt
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Comparable To
Property Class 8.8
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Type
Hex Tap Bolt
Fastener Finish
Zinc Plated
Meets/Exceeds
SAE J429 and ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Hex Head Cap Screw Type
Hex Tap Bolt
Fastener Thread Style
Fully Threaded
Finish Type
Zinc Plated
Material Grade
Grade 5
Class
2A
Bolt Material
Steel

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.