This item is Discontinued.

Zoro Select 1/4"-20 Tap Bolt, Zinc Medium Carbon Steel, 1-1/2" L, 2400 PK 502030-B1

1/4"-20 Tap Bolt, Zinc Medium Carbon Steel, 1-1/2" L, 2400 PK (Discontinued)

  • Mfr # 502030-B1
  • Zoro # G7824284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502030-B1
Zoro #
G7824284
UPC #
087302015185
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Head Width
7/16 in
Thread Length
1-1/2"
Length Under Head
1-1/2"
Head Height
11/64 in
Size
1/4"-20 x 1-1/2"
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Material
Medium Carbon Steel
Finish
Zinc
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Thread Type
UNC (Coarse)
Comparable To
Property Class 8.8
Rockwell Hardness
C25 to C34
Tensile Strength
120,000 psi
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Head Type
Hex
Meets/Exceeds
SAE J429 and ASME B18.2.1
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Black Oxide
Material Grade
Grade 5
Class
2A
Fastener Thread Style
Fully Threaded

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.