Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 3/8"-16 Hex Tap Bolt, Zinc Medium Carbon Steel, 5" L, 50 PK 502162-PG

3/8"-16 Hex Tap Bolt, Zinc Medium Carbon Steel, 5" L, 50 PK (Discontinued)

  • Mfr # 502162-PG
  • Zoro # G0712153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502162-PG
Zoro #
G0712153
UPC #
087302647386
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Head Width
9/16 in
Thread Length
5"
Length Under Head
5"
Head Height
1/4 in
Size
3/8"-16 x 5"
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
Medium Carbon Steel
Finish
Zinc
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Tap Bolt
Rockwell Hardness
C25 to C34
Tensile Strength
120,000 psi
Comparable To
Property Class 8.8
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 5
Fastener Thread Style
Fully Threaded
Class
2A
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Fastener Finish
Zinc Plated
Meets/Exceeds
SAE J429 and ASME B18.2.1
Type
Medium Strength

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.