This item is Discontinued.

Zoro Select 7/8"-9 Hex Tap Bolt, zinc Medium Carbon Steel, 5" L, 10 PK TAPG5ZP7895

7/8"-9 Hex Tap Bolt, zinc Medium Carbon Steel, 5" L, 10 PK (Discontinued)

  • Mfr # TAPG5ZP7895
  • Zoro # G5968733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPG5ZP7895
Zoro #
G5968733
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
5 in
Head Width
1 5/16 in
Dia./Thread Size
7/8"-9
Thread Length
5"
Head Height
37/64 in
Size
7/8"-9 x 5"
Length Under Head
5"

Details

System of Measurement
Inch
Material
Medium Carbon Steel
Finish
Zinc
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Tap Bolt
Fastener Finish
Zinc Plated
Fastener Industry Standards
SAE J429, ASME B18.2.1
Material Grade
Grade 5
Head Type
Hex
Comparable To
Property Class 8.8
Fastener Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
C25 to C34
Basic Material
Steel
Proof Load
85,000 psi
Meets/Exceeds
SAE J429 and ASME B18.2.1
Fastener Thread Style
Fully Threaded
Class
3A
Type
Medium Strength

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards SAE J429, ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.