This item is Discontinued.

Zoro Select Taper Pin, Standard, 18-8, #4 x 4 In L 2PZU1

Taper Pin, Standard, 18-8, #4 x 4 In L (Discontinued)

  • Mfr # 2PZU1
  • Zoro # G1718796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2PZU1
Zoro #
G1718796
UPC #
848790052256
Country of Origin
Unknown

Dimensions

Large End Dia.
0.250 in
Small End Dia.
0.167 in
Fastener Length
4 in
Length Tolerance
+/-0.010 in
Size
#4
Overall Length
4"
Large End Dia. Tolerance
-0.0007 to +0.0013

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSl B18.8.2; ASME B18.8.2
Finish
Plain
Meets
ANSI/ASME B18.8.2
Type
Standard
Material
18-8 Stainless Steel
Pin Item
Taper Pin

Description

Taper Pin, Thread Size -, Material 18-8 Stainless Steel, Finish Plain, Usable Length -, System of Measurement Inch, Standards ANSl B18.8.2; ASME B18.8.2, Includes -, Rockwell Hardness -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.