This item is Discontinued.

Zoro Select Taper Pin, Thread, Carbon, 7/16-20x4 11/16 2UHE7

Taper Pin, Thread, Carbon, 7/16-20x4 11/16 (Discontinued)

  • Mfr # 2UHE7
  • Zoro # G1691916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UHE7
Zoro #
G1691916
UPC #
848790054557
Country of Origin
Unknown

Dimensions

Large End Dia.
0.490 in
Small End Dia.
0.343 in
Fastener Length
4 11/16 in
Thread Size
7/16-20
Usable Length
4 in
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Overall Length
4-11/16"
Small End Dia. Tolerance
+/-0.010 in
Size
#8

Details

Item
Taper Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSl B18.8.2; ASME B18.8.2
Rockwell Hardness
B85
Material
Carbon Steel
Finish
Plain
Type
Threaded
Meets
ANSI/ASME B18.8.2
Pin Item
Taper Pin

Description

Taper Pin, Thread Size 7/16-20, Material Carbon Steel, Finish Plain, Usable Length 4 in, System of Measurement Inch, Standards ANSl B18.8.2; ASME B18.8.2, Includes -, Rockwell Hardness B85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.