5/8-11 Tension Control Bolt, Plain Steel, 140 PK (Discontinued)
- Mfr # 508054-B1
- Zoro # G3137626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
508054-B1
Zoro #
G3137626
UPC #
087302558255
Country of Origin
Multiple
Dimensions
Thread Size
5/8-11
Overall Length
1-3/4"
Thread Length
1 1/4 in
Head Height
25/64 in
Head Dia.
1 5/16 in
Details
Material
Steel
Finish
Plain
Thread Direction
Right Hand
Item
Tension Control Bolt
Rockwell Hardness
HRC 25 to 34
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Thread Type
UNC
Description
Tension Control Bolt, Thread Length 1 1/4 in, Head Dia. 1 5/16 in, Head Height 25/64 in, Tensile Strength (PSI) 120000, Rockwell Hardness HRC 25 to 34, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.