Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish

  • Mfr # 45414

  • Zoro # G3609837

CAD Available

product price: $5.29
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
12 in
Thread Length
1 ft
Material
Stainless Steel
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45414
Zoro #
G3609837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Overall Length
12 in
Thread Length
1 ft
Length
1 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Fit
1A
Thread Type
Fine
Thread Pitch
28
Tensile Strength
70,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Rockwell Hardness
Not Rated
Resistance Properties
Corrosion Resistant
Includes Nuts
No
Number of Nuts Included
0
Threaded Rod Material
316 Stainless Steel
Threaded Rod Thread Type
UNF
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.