This item is Discontinued.

Zoro Select Threaded Rod, 1-1/4"-7, 1 ft., B7 Alloy Steel, Zinc Yellow Plated Finish B7.11400701.ZY.IAR

Threaded Rod, 1-1/4"-7, 1 ft., B7 Alloy Steel, Zinc Yellow Plated Finish (Discontinued)

  • Mfr # B7.11400701.ZY.IAR
  • Zoro # G3593712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7.11400701.ZY.IAR
Zoro #
G3593712
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4"-7
Overall Length
1 ft.

Details

Item
Threaded Rod
Material
B7 Alloy Steel
Thread Type
UNC
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Yellow Zinc
Meets/Exceeds
ASTM A193-B7
Threaded Rod Finish
Zinc Yellow Plated
Rockwell Hardness
C26 to C32

Description

Threaded Rod, Material B7 Alloy Steel, Finish Yellow Zinc, Thread Size 1-1/4 In.-7, Overall Length 1 ft., Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C26 to C32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.