Threaded Rod, 1/4"-20, 1 ft., B7 Alloy Steel, Zinc Yellow Plated Finish (Discontinued)
- Mfr # B7.01402001.ZY.IAR
- Zoro # G3614204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B7.01402001.ZY.IAR
Zoro #
G3614204
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Overall Length
1 ft.
Details
Item
Threaded Rod
Material
B7 Alloy Steel
Thread Type
UNC
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Yellow Zinc
Meets/Exceeds
ASTM A193-B7
Rockwell Hardness
C32 Max
Threaded Rod Finish
Zinc Yellow Plated
Description
Threaded Rod, Material B7 Alloy Steel, Finish Yellow Zinc, Thread Size 1/4 In.-20, Overall Length 1 ft., Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness C32 Max
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.