Zoro Homepage
This item is Discontinued.
Zoro Select Threaded Rod, 5/8"-8, 6", Low Carbon Steel, Zinc Plated Finish, 7 PK STDG2ZP5886

Threaded Rod, 5/8"-8, 6", Low Carbon Steel, Zinc Plated Finish, 7 PK (Discontinued)

  • Mfr # STDG2ZP5886
  • Zoro # G6888147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDG2ZP5886
Zoro #
G6888147
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-8
Overall Length
6"

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
ACME
Tensile Strength
74,000
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Clear
Meets/Exceeds
SAE J429-11, ASME B1.5
Rockwell Hardness
B80 to 100 Hr.
Threaded Rod Finish
Zinc Plated
Color
Zinc Clear

Description

Threaded Rod, Material Low Carbon Steel, Finish Zinc Clear, Thread Size 5/8 In.-8, Overall Length 6 In., Tensile Strength 74,000, System of Measurement Inch, Thread Direction Right Hand, Color Zinc Clear, Rockwell Hardness B80 to 100 Hr., Package Quantity 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.