20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4"-20 x 8' Plain Nylon Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1012015| Mfr #: 3825020TRB-8FT

$13.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012015 Mfr #: 3825020TRB-8FT
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Threaded Rod
Temp. Range (F): -40 To 185Thread Class: 2A/2B
Overall Length: 8 ft.Color: BLACK
Fastener Thread Type: UNCMaterial Grade: Not Graded
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Yield Strength (PSI): 296Rockwell Hardness: M71 (R113)
Meets/Exceeds: MIL-M20693BTensile Strength: 12, 000 PSI
Country of Origin (subject to change): United States

Product Description

Threaded Rod, Nylon, Finish Black, Thread Size 1/4-20, Overall Length 8 ft, Thread Direction Right Handed, Thread Type UNC, Color Black, Class 2A/2B, Temp. Range -40 to +185 F, Yield Strength 296 LBS, Tensile Strength 12,000 PSI, Rockwell Hardness M 71(R113), Meets/Exceeds MIL-M20693B

Product Reviews

Save 15%. Sign up for Z-mail.