This item is Discontinued.

National Guard Threshold, Fluted Top, 4 ft., Dark Bronze 483BRDKB-48

Threshold, Fluted Top, 4 ft., Dark Bronze (Discontinued)

  • Mfr # 483BRDKB-48
  • Zoro # G1883813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483BRDKB-48
Zoro #
G1883813
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
3 1/2 in
Fits Door Width
48 in
Thickness
0.100 in
Height
7/8 in

Details

Color
Brown
Material
Bronze
Surface Type
Fluted Top
Finish
Dark Bronze
Standards
UL Classified UL10C
ADA Compliant
ADA Compliant
Item
Threshold
Includes
#10 x 1 1/2 in Solid Brass Wood Screws

Description

Threshold, Surface Type Fluted Top, Dark Bronze Finish, Color Brown, Width 3 1/2 in, Height 7/8 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.100 in, Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1 1/2 in Solid Brass Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.