Zoro Homepage
This item is Discontinued.
Zoro Select Channel Toggle Anchor, Plastic Straps with Zinc Plated Steel Channel, 25 PK U63266.050.0002

Channel Toggle Anchor, Plastic Straps with Zinc Plated Steel Channel, 25 PK (Discontinued)

  • Mfr # U63266.050.0002
  • Zoro # G4261047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U63266.050.0002
Zoro #
G4261047
UPC #
190735734186
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Bolt Size
1/2 in
Anchor Thread Size
1/2"-13
Drill Size
3/4 in
Size
1/2 in

Details

Item
Channel Toggle Anchor
Material
Plastic Straps with Zinc Plated Steel Channel
Head Type
With Pull Ring
Toggle Bolt Type
Channel Toggle Anchor
Anchor Material
Steel
Grip Range
3/8 to 3 in
Fastener Finish
Zinc Plated

Description

Channel Toggle Anchor, Thread Size 1/2-13, Head Type With Pull Ring, Material Plastic Straps with Zinc Plated Steel Channel, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.