This item is Discontinued.

Zoro Select Tub Rack, 29In Wx62In H RACR5MR

Tub Rack, 29In Wx62In H (Discontinued)

  • Mfr # RACR5MR
  • Zoro # G8494963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACR5MR
Zoro #
G8494963
UPC #
032903006421
Country of Origin
Unknown

Dimensions

Overall Depth
29 in
Overall Width
52 in
Overall Height
62 in

Details

Item
Tub Rack Frame
Load Capacity
1000 lb
Finish
Powder Coated
Total Number of Bins
0
Cart Material
Steel

Description

Tub Rack Frame, Overall Depth 29 in, Overall Width 52 in, Overall Height 62 in, Load Capacity 1000 lb, Total Number of Bins 0, Cart Material Steel, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.