This item is Discontinued.

Durham Mfg Box Truck, Steel, 1 Shelves, 1200 lb. 4SLT-1836-1.2K-95

Box Truck, Steel, 1 Shelves, 1200 lb. (Discontinued)

  • Mfr # 4SLT-1836-1.2K-95
  • Zoro # G2148706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SLT-1836-1.2K-95
Zoro #
G2148706
UPC #
714334013840
Country of Origin
Unknown

Dimensions

Overall Height
40"
Overall Length
42"
Overall Width
18-1/4"
Caster Wheel Dia.
5 in
Shelf Length
36"
Shelf Width
18"
Caster Wheel Width
1 1/4 in
Caster Width
1-1/4"
Top Shelf Height
40 in
Caster Dia.
5"
Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Box Truck
Number of Shelves
1
Utility Cart Item
Utility Cart
Electrical Included
No
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Includes
Low Deck
Capacity per Shelf
1200 lb.
Handle Included
Yes
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel with Brake
Non-Marking
No
Distance Between Shelves
9-5/8"
Utility Cart Shelf Style
Flush
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Gauge
14

Description

Box Truck, Load Capacity 1200 lb, Material Steel, Finish Powder Coated, Gauge 14, Overall Height 40 in, Overall Length 42 in, Overall Width 18 1/4 in, Top Shelf Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.