This item is Discontinued.

Zoro Select Flat Handle Utility Cart, 2 Shelves, 200 lb. BUSTC11RD

Flat Handle Utility Cart, 2 Shelves, 200 lb. (Discontinued)

  • Mfr # BUSTC11RD
  • Zoro # G7703394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUSTC11RD
Zoro #
G7703394
UPC #
847210026259
Country of Origin
Multiple

Dimensions

Overall Height
37-1/2"
Overall Length
24"
Overall Width
18"
Top Shelf Height
37-1/2"
Shelf Length
24"
Shelf Width
18"
Caster Dia.
4"
Lip Height
2-3/4"
Shelf LxW
24 in x 18 in
Overall LxWxH
24 in x 18 in x 37 1/2 in

Details

Load Capacity
200 lb.
Item
Flat Handle Utility Cart
Number of Shelves
2
Leg Color
Red
Distance Between Shelves
24-3/4"
Caster Type
(2) Swivel, (2) Swivel with Brake
Handle Included
Yes
Utility Cart Item
Flat Handle Utility Cart
Shelf Material
Thermoplastic Resin
Shelf Color
Blue
Utility Cart Shelf Style
Lipped
Capacity per Shelf
100
Non-Marking
No
Cart Shelf Style
Lipped
Leg Material
High Density Polyethylene
Caster Material
Polyurethane
Electrical Included
No

Description

Flat Handle Utility Cart, Number of Shelves 2, Load Capacity 200 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 37 1/2 in, Distance Between Shelves 24 3/4 in, Lip Height 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.