Zoro Homepage
This item is Discontinued.
Zoro Select Flat Handle Utility Cart, 3 Shelves, 300 lb. BUSTC111RD

Flat Handle Utility Cart, 3 Shelves, 300 lb. (Discontinued)

  • Mfr # BUSTC111RD
  • Zoro # G8380741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUSTC111RD
Zoro #
G8380741
UPC #
847210024187
Country of Origin
Multiple

Dimensions

Overall Height
38"
Overall Length
24"
Overall Width
18"
Lip Height
2-3/4"
Top Shelf Height
38"
Caster Dia.
4"
Shelf Width
18"
Shelf Length
24"
Overall LxWxH
24 in x 18 in x 38 in
Shelf LxW
24 in x 18 in

Description

Flat Handle Utility Cart, Number of Shelves 3, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 38 in, Distance Between Shelves 24 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.