This item is Discontinued.

Durham Mfg Raised Handle Utility Cart, Steel, 2 Shelves, 3600 lb. RSCE-2436-2-3.6K-95

Raised Handle Utility Cart, Steel, 2 Shelves, 3600 lb. (Discontinued)

  • Mfr # RSCE-2436-2-3.6K-95
  • Zoro # G2148800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCE-2436-2-3.6K-95
Zoro #
G2148800
UPC #
714334012973
Country of Origin
Unknown

Dimensions

Overall Height
43-3/4"
Overall Length
42"
Overall Width
24-1/4"
Shelf Length
36"
Caster Dia.
6"
Caster Width
2"
Lip Height
1-1/2"
Top Shelf Height
43-3/4"
Shelf Width
24"
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 24 1/4 in x 43 3/4 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Handle Included
Yes
Distance Between Shelves
26-3/4"
Cart Shelf Style
Lipped
Gauge
14
Caster Material
Phenolic
Utility Cart Item
Raised Handle Utility Cart
Non-Marking
No
Finish
Powder Coated
Capacity per Shelf
1800 lb.
Caster Type
(2) Rigid, (2) Swivel with Brake
Electrical Included
No
Utility Cart Shelf Style
Lipped
Construction
Welded

Description

Raised Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 43 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.