This item is Discontinued.

Zoro Select Stainless Steel Flat Handle Utility Cart, 3 Shelves, 600 lb. ZH124-U4-AS

Stainless Steel Flat Handle Utility Cart, 3 Shelves, 600 lb. (Discontinued)

  • Mfr # ZH124-U4-AS
  • Zoro # G7024674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH124-U4-AS
Zoro #
G7024674
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
34"
Overall Length
28"
Overall Width
17"
Top Shelf Height
34"
Caster Dia.
4"
Shelf Width
16"
Shelf Length
24"
Caster Width
1-1/4"
Lip Height
1-1/4"
Overall LxWxH
28 in x 17 in x 34 in
Shelf LxW
24 in x 16 in

Details

Material
Stainless Steel
Color
Stainless
Load Capacity
600 lb.
Item
Flat Handle Utility Cart
Number of Shelves
3
Cart Shelf Style
Lipped
Utility Cart Item
Flat Handle Utility Cart
Utility Cart Shelf Style
Lipped
Finish
Polished
Capacity per Shelf
200 lb.
Electrical Included
No
Handle Included
Yes
Gauge
20
Distance Between Shelves
11"
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Non-Marking
No
Caster Material
Urethane
Construction
Welded Stainless Steel

Description

Flat Handle Utility Cart, Load Capacity 600 lb, Stainless Steel Material, 20 Gauge, Polished Finish, Stainless Color, Overall Length 28 in, Overall Width 17 in, Number of Shelves 3, Capacity per Shelf 200 lb, Distance Between Shelves 11 in, Shelf Length 24 in, Shelf Width 16 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.