This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. GL-2436-10SRFL

Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. (Discontinued)

  • Mfr # GL-2436-10SRFL
  • Zoro # G9944907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-2436-10SRFL
Zoro #
G9944907
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
39"
Overall Length
41-1/2"
Overall Width
24"
Top Shelf Height
34-1/2"
Lip Height
1-1/2"
Caster Width
2-3/4"
Shelf Width
24"
Shelf Length
36"
Caster Dia.
10"
Shelf LxW
36 in x 24 in
Overall LxWxH
41 1/2 in x 24 in x 39 in

Details

Material
Steel
Color
Gray
Load Capacity
1500 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Non-Marking
No
Gauge
14
Includes
Floor Lock to Stop Unwanted Movement
Electrical Included
No
Utility Cart Item
Raised Handle Utility Cart
Assembled/Unassembled
Assembled
Handle Included
Yes
Finish
Powder Coated
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
18"
Capacity per Shelf
750 lb.
Caster Material
Semi-Pneumatic
Construction
Welded Steel

Description

Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.