This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 3600 lb. G-2436-8PYBK

Raised Handle Utility Cart, Steel, 2 Shelves, 3600 lb. (Discontinued)

  • Mfr # G-2436-8PYBK
  • Zoro # G6630644
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-2436-8PYBK
Zoro #
G6630644
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
41-1/2"
Overall Width
24"
Shelf Length
36"
Shelf Width
24"
Top Shelf Height
32"
Caster Dia.
8"
Shelf LxW
36 in x 24 in
Overall LxWxH
41 1/2 in x 24 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Finish
Powder Coated
Caster Material
Polyurethane
Utility Cart Item
Raised Handle Utility Cart
Electrical Included
No
Includes
Raised Offset Handle
Distance Between Shelves
19-1/2"
Cart Shelf Style
Flush
Assembled/Unassembled
Assembled
Gauge
12
Capacity per Shelf
1800 lb.
Non-Marking
Yes
Utility Cart Shelf Style
Flush
Construction
Welded Steel

Description

Raised Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.