This item is Discontinued.

Zoro Select Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb. RSC-2448-2-95

Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # RSC-2448-2-95
  • Zoro # G4771173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC-2448-2-95
Zoro #
G4771173
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35"
Overall Length
54-1/4"
Overall Width
24-1/4"
Caster Dia.
5"
Caster Width
1-1/4"
Shelf Width
24"
Top Shelf Height
37-5/8"
Lip Height
1-1/2"
Shelf Length
48"
Handle Height
37-5/8"
Shelf LxW
48 in x 24 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 35 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Flat Handle Utility Cart
Number of Shelves
2
Gauge
14
Assembled/Unassembled
Assembled
Distance Between Shelves
26-3/4"
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Material
Polyurethane
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Lipped
Electrical Included
No
Capacity per Shelf
600 lb.
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Non-Marking
Yes
Finish
Textured Powder Paint
Construction
Welded Steel

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 14 Gauge, Textured Powder Paint Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 5/8 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.