Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb. (Discontinued)
- Mfr # G-3048-10SRFL
- Zoro # G9944925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-3048-10SRFL
Zoro #
G9944925
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
39"
Overall Length
53-1/2"
Overall Width
30"
Caster Width
2-3/4"
Top Shelf Height
34-1/2"
Shelf Length
48"
Caster Dia.
10"
Shelf Width
30"
Overall LxWxH
53 1/2 in x 30 in x 39 in
Shelf LxW
48 in x 30 in
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.