Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb. 2GL-3048-6PHBK

Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb. (Discontinued)

  • Mfr # 2GL-3048-6PHBK
  • Zoro # G2247178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GL-3048-6PHBK
Zoro #
G2247178
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
36"
Overall Length
53-1/2"
Overall Width
30"
Top Shelf Height
36"
Shelf Length
48"
Lip Height
1-1/2"
Caster Dia.
6"
Shelf Width
30"
Overall LxWxH
53 1/2 in x 30 in x 36 in
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb.
Item
Flat Handle Utility Cart
Number of Shelves
2
Non-Marking
No
Electrical Included
No
Utility Cart Shelf Style
Lipped
Gauge
12
Handle Included
Yes
Utility Cart Item
Flat Handle Utility Cart
Distance Between Shelves
24"
Cart Shelf Style
Lipped
Caster Material
Phenolic
Capacity per Shelf
1800 lb.
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Construction
Welded Steel

Description

Flat Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 24 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.