This item is Discontinued.

Zoro Select Raised Handle Utility Cart, Steel, 2 Shelves, 2400 lb. G-3060-8MR

Raised Handle Utility Cart, Steel, 2 Shelves, 2400 lb. (Discontinued)

  • Mfr # G-3060-8MR
  • Zoro # G2181509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-3060-8MR
Zoro #
G2181509
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
36-1/8"
Overall Length
65-1/2"
Overall Width
30"
Top Shelf Height
32"
Caster Dia.
8"
Shelf Width
30"
Shelf Length
60"
Shelf LxW
60 in x 30 in
Overall LxWxH
65 1/2 in x 30 in x 36 1/8 in

Details

Material
Steel
Color
Gray
Load Capacity
2400 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Includes
Raised Offset Handle
Cart Shelf Style
Flush
Non-Marking
No
Gauge
12
Handle Included
Yes
Utility Cart Shelf Style
Flush
Capacity per Shelf
1200 lb.
Assembled/Unassembled
Assembled
Distance Between Shelves
19-1/2"
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Utility Cart Item
Raised Handle Utility Cart
Caster Material
Mold-on Rubber

Description

Raised Handle Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 19 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.