This item is Discontinued.

Zoro Select Utility Trailer, 2000 lb., 64in.Lx30in.W GGR-FWT-3060-18

Utility Trailer, 2000 lb., 64in.Lx30in.W (Discontinued)

  • Mfr # GGR-FWT-3060-18
  • Zoro # G1815059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-FWT-3060-18
Zoro #
G1815059
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23-1/4"
Overall Length
64"
Overall Width
49"
Wheel Width
8"
Deck Width
30"
Handle Length
23"
Wheel Diameter
18"
Deck Length
60"
Deck Height
23-1/4"

Details

Frame Material
Steel
Color
Blue
Load Capacity
2000 lb.
Item
Utility Trailer
Wheel Type
Pneumatic
Wheel Material
Rubber
Handle Type
T
Assembled/Unassembled
Assembled
Finish
Paint
Gauge
2" x 2" x 1/8"
Includes
Dead Man Saftey Brake
Deck Material
Steel
Handle Included
Yes

Description

Utility Trailer, Load Capacity 2000 lb, Deck Length 60 in, Deck Width 30 in, Deck Material Steel, Deck Height 23 1/4 in, Frame Material Steel, Handle Type T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.