Vibration Isolator, 50 Lb Max, 1/4-20

VALUE BRAND| Zoro #: G2062952| Mfr #: 2NPE4

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load Sideways Shear (Lb.): 15
Screws: Clear Zinc Plated, Grade 5
Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062952 Mfr #: 2NPE4
Max. Load Sideways Shear (Lb.): 15Screws: Clear Zinc Plated, Grade 5
Material: RubberMounting: Compression
Thread Size: 1/4-20Cylinder Dia.: 1"
Includes: -Max. Load Downward Compression (Lb.): 50
Resistant To: AbrasionStandards: -
Type: Female Threads Top End, Male Threads, Bottom EndMetric Thread Size: -
Height: 3/4"Item: Cylindrical Vibration Isolator
Thread Length: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Cylindrical Vibration Isolator, Female Threads Top End, Male Threads, Bottom End, Max. Load Downward Compression (Lb.) 50, Max. Load Sideways Shear (Lb.) 15, Cylinder Dia. 1 In., Height 3/4 In., Thread Length 1/2 In., Rubber, Thread Size 1/4-20, Metric Thread Size -, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Reviews