Zoro Homepage
This item is Discontinued.
Zoro Select Visible Contents Mobile Storage Locker SC-3660-6PPY

Visible Contents Mobile Storage Locker (Discontinued)

  • Mfr # SC-3660-6PPY
  • Zoro # G9850863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3660-6PPY
Zoro #
G9850863
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56"
Shelf Length
36"
Overall Width
39"
Overall Length
61"
Shelf Width
60"
Caster Dia.
6"
Shelf LxW
36 in x 60 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
Visible Contents Mobile Storage Locker
Number of Shelves
1
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Non-Markinmg Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)

Description

Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.