Visible Contents Mobile Storage Locker (Discontinued)
- Mfr # SCN-3672-6PPY
- Zoro # G9850854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCN-3672-6PPY
Zoro #
G9850854
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
39"
Shelf Length
36"
Caster Dia.
6"
Overall Length
73"
Shelf Width
72"
Overall Height
56"
Shelf LxW
36 in x 72 in
Details
Color
Gray
Load Capacity
2000 lb.
Item
Visible Contents Mobile Storage Locker
Number of Shelves
No Center Shelf
Caster Material
Non-Markinmg Polyurethane
Includes
Pad-lockable Door Latch (Lock not included)
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Description
Visible Contents Mobile Storage Locker, Load Capacity 2000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.