Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-3060-X6-16P
Zoro #
G2148259
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
24-1/2"
Overall Length
60"
Overall Width
30"
Deck Length
30"
Wheel Diameter
12"
Wheel Width
4"
Deck Width
60"
Deck Height
24-1/2"
Details
Color
Gray
Load Capacity
3000 lb.
Item
Wagon Truck
Wheel Type
Pneumatic
Handle Type
T
Deck Type
Lip Edge
Finish
Powder Coated
Gauge
12
Description
Wagon Truck, Load Capacity 3000 lb, Deck Length 30 in, Deck Width 60 in, Deck Height 24 1/2 in, Handle Type T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.