This item is Discontinued.

Zoro Select Water Hard Drill Rod, W1, 1-11/32, 1.3437In W1D1-11326

Water Hard Drill Rod, W1, 1-11/32, 1.3437In (Discontinued)

  • Mfr # W1D1-11326
  • Zoro # G6390745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1D1-11326
Zoro #
G6390745
UPC #
-
Country of Origin
Unknown

Dimensions

Fractional Size
1-11/32"
Length
36"
Length Tolerance
+.125"/-.000"
Dia. Tolerance
+/-.001"

Details

Grade
W1
Material
Steel
Finish
30 RMS Max
Hardness Scale
207 BHN Max
Decimal Equivalent
1.3437"
Item
Water Hard, Drill Rod
Standards
UNS T72301, SAE J437, ASTM A-686-92, FEDERAL QQT-580 REV C

Description

Water Hard, Drill Rod, Material Steel, Length Tolerance +.125 in/-.000 in, Standards UNS T72301, SAE J437, ASTM A-686-92, FEDERAL QQT-580 REV C, Decimal Equivalent 1.3437 in, Fractional Size 1 11/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.