
Weatherstrip, Ribbed, Black, Length 10 Ft.
Mfr # 5MFL0
Zoro # G1400646
product price:Â $17.25
/eaKey Features
Style
Ribbed
Overall Height
5/16 in
Overall Width
5/8 in
Mounting Type
Adhesive Backed, All Profile
Insert Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MFL0
Zoro #
G1400646
UPC #
190735529218
Country of Origin
Korea, Republic of
Dimensions
Overall Height
5/16 in
Overall Width
5/8 in
Insert Size
19/32"
Overall Length
10 ft
Details
Style
Ribbed
Mounting Type
Adhesive Backed, All Profile
Insert Material
EPDM Rubber
Stays Flexible to
-40 Degrees F
Insert Color
Black
Item
Door Weatherstripping
Sold As
Roll
For Use With
Use On Windows and Doors, Auto And Marine Applications
Product Type
Weatherstripping
Flange Material
Rubber
Insert Type
Looped
Description
Door Weatherstripping, Insert Type Looped, Insert Material EPDM Rubber, Flange Material Rubber, Flange Height Not Applicable, Flange Width Not Applicable, Flange Thickness Not Applicable, Overall Length 10 ft, Overall Width 5/8 in, Overall Height 5/16 in, Stays Flexible to -40 Degrees F, Mounting Type Self-Adhesive, For Use With Use On Windows and Doors, Auto And Marine Applications, Sold As Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.