Zoro Homepage
This item is Discontinued.
Zoro Select Flat Handle Utility Cart, Steel, 2 Shelves, 2000 lb. LG-3060-6PY

Flat Handle Utility Cart, Steel, 2 Shelves, 2000 lb. (Discontinued)

  • Mfr # LG-3060-6PY
  • Zoro # G2147820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-3060-6PY
Zoro #
G2147820
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
36-1/2"
Overall Length
65-1/2"
Overall Width
30"
Shelf Length
60"
Lip Height
1-1/2"
Shelf Width
30"
Top Shelf Height
36"
Caster Width
2"
Caster Dia.
6"
Shelf LxW
60 in x 30 in
Overall LxWxH
65 1/2 in x 30 in x 36 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb.
Item
Flat Handle Utility Cart
Number of Shelves
2
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Gauge
12
Handle Included
Yes
Distance Between Shelves
25"
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
1000 lb.
Utility Cart Item
Flat Handle Utility Cart
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Assembled/Unassembled
Assembled
Electrical Included
No

Description

Flat Handle Utility Cart, Load Capacity 2000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1000 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.