Zoro Homepage
This item is Discontinued.
Direct Metals Wire Mesh, 1 ft. W, 24" L, 0.063" Wire Dia, Black 12002E063-12X24

Wire Mesh, 1 ft. W, 24" L, 0.063" Wire Dia, Black (Discontinued)

  • Mfr # 12002E063-12X24
  • Zoro # G6491597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002E063-12X24
Zoro #
G6491597
UPC #
-
Country of Origin
China

Dimensions

Mesh Size Range
Fine
Mesh Size
1/2" x 1/2"
Width
1 ft.
Length
24"
Wire Dia.
0.063"
Opening Size
0.437"

Details

Item
Wire Mesh
Color
Black
Material
PVC Coated Galvanized
Weave Pattern
Welded Wire
Open Area
76%

Description

Wire Mesh, Material PVC Coated Galvanized, Mesh Size 1/2 in x 1/2 in, Wire Dia. 0.063 in, Width 1 ft, Length 24 in, Color Black, Weave Pattern Welded Wire, Mesh Size Range Fine, Opening Size 0.437 in, Open Area 76 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.