Shop BENCHPRO

Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KF3072+LP
  • Zoro # G8636476

product price: 
$
585.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF3072+LP
Zoro #
G8636476
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Standards
ANSI, BIFMA
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Adjustable Height Leg Extender, Assembly Hardware, Heavy-Duty Leveling Glides
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Water-Resistant
For Environment
Industrial
Top Material
Laminate
Overall Load Capacity
6,600 lb
Number of Cabinets
0
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Portability
Stationary
Brake Type
None
Features
One Bolt Per Leg Assembly, Bottoms Covered with an Aluminum Sheet to Prevent Warping
Foot Type
Glide
Number of Knockouts
0
Top Material Finish
Unfinished
Leg Type
Straight Leg
Number of Legs
2
Number of Work Surface Tops
1
Series
Kennedy
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Number of Outlets
0
Lock Type
No Lock
Frame Metal Material Gauge
16 ga
Wire Color
Blue

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Width
72 in
Height
30" to 36"
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Work Surface Width
72 in
Number of Height Positions
5
Height Adjustment Increments
2 in
Work Surface Depth
30 in
Fits Chest Size
One Bolt Per Leg Assembly, Bottoms Covered with an Aluminum Sheet to Prevent Warping

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Not Applicable, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.