Shop HALLOWELL

ShelfRiser, Steel, Blk, 72"W

  • Mfr # HWB-BR-72ME
  • Zoro # G9399424

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Green Certification or Other Recognition
GREENGUARD(R) Certified
Height
12 in
Assembly
Unassembled
Load Capacity
200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BR-72ME
Zoro #
G9399424
UPC #
888173312713
Country of Origin
United States

Dimensions

Height
12 in
Depth
10 in
Width
72 in
Overall Width
72 in
Height Adjustability
Fixed Height
Overall Depth
10 in
For Work Station Width
72 in
Overall Fixed Height
12 in
For Top Width
72 in

Details

For Use With
Workbenches
Item
Shelf Riser
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembly
Unassembled
Load Capacity
200 lb
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Color
Black
Includes
(2) End Supports
Standards
GREENGUARD(R) Certified
Top Material
Steel
Number of Outlets
0
Compatible with Manufacturer Part Number
HWB7230E, HWB7230M, HWB7230S, HWB7236M, HWM7236E
Mount Type
Bolts
Frame Material Finish
Powder Coated
Riser Type
Non-Electrical Riser
Includes Mounting Hardware
Yes
Overall Load Capacity
200 lb
Number of Shelves
1
Metal Material Gauge
12 ga
Frame Material
Steel
Number of Knockouts
0
Compatible with Series
HWB
Product Type
Riser
Compatible Brand
Hallowell
Compatible Series
HWB
Wire Color
Black
Compatible Product Type
Workbenches

Description

Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 12 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 200 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.