KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, ESD Laminate, 60x30, Bull

VALUE BRAND| Zoro #: G1126693| Mfr #: GOAS3060TABN

$268.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Edge Type: Bullnose Edge
Includes: Stringer and Hardware
Top Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126693 Mfr #: GOAS3060TABN
Edge Type: Bullnose EdgeIncludes: Stringer and Hardware
Top Depth: 30"Color: Almond
Item: Workbench TopFinish: Satin
Work Surface Material: ESD Plastic LaminateTop Thickness: 1-1/4"
Top Width: 60"Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 60 In., Top Depth 30 In., Top Thickness 1-1/4 In., Bullnose Edge, Almond, Finish Satin, Includes Stringer and Hardware

Reviews